Motion
DSHG-04-3C4-T-A100-52

YUKEN
DSHG-04-3C4-T-A100-52

Hydraulic Directional Control Valve - Pilot Operated Actuation, 100 V ac Coil
MI ITEM #11996017
MFR #DSHG-04-3C4-T-A100-52
Price$933.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-04-3C4-T-A100-52

Hydraulic Directional Control Valve - Pilot Operated Actuation, 100 V ac Coil
MI ITEM #11996017
MFR #DSHG-04-3C4-T-A100-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$933.37/each

Specifications

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    100 V ac
  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    31.5 psi
  • Spool Spring Arrangement
    Spring Centered

Overview

Mfr description
DSHG-04-3C4-T-A100-52 PILOT OPER DIR VAL
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 300L/min (79.3gal/min)\n

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought