Motion
DSHG-10-3C2-D24-N-4390

YUKEN
DSHG-10-3C2-D24-N-4390

JIS Dir. Valve Pilot Operated
MI ITEM #11996326
MFR #DSHG-10-3C2-D24-N-4390
List Price$3,393.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-10-3C2-D24-N-4390

JIS Dir. Valve Pilot Operated
MI ITEM #11996326
MFR #DSHG-10-3C2-D24-N-4390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,393.48/each for your price

Overview

Mfr description
DSHG-10-3C2-D24-N-4390 JIS DIR. VALVE PI
  • ・CETOP D10 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291gal/min)\n

Specifications

  • Maximum Operating Pressure
    31.5 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text