Motion
DSHG-10-3C40-C2-E-D24-N-43

YUKEN
DSHG-10-3C40-C2-E-D24-N-43

Hydraulic Directional Control Valve - Pilot Operated Actuation, 24 V dc Coil
MI ITEM #11996338
MFR #DSHG-10-3C40-C2-E-D24-N-43
Your Price$3,135.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-10-3C40-C2-E-D24-N-43

Hydraulic Directional Control Valve - Pilot Operated Actuation, 24 V dc Coil
MI ITEM #11996338
MFR #DSHG-10-3C40-C2-E-D24-N-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,135.63/each(List $3,762.76)

Overview

Mfr description
DSHG-10-3C40-C2-E-D24-N-43 DIR VALVE PIL
  • ・CETOP D10 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291gal/min)\n

Specifications

  • Actuation
    Pilot Operated
  • Maximum Operating Pressure
    31.5 psi
  • Coil Voltage
    24 V dc
  • Spool Spring Arrangement
    Spring Centered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text