Motion
DSLG-01-3-C-R100-N-11

YUKEN
DSLG-01-3-C-R100-N-11

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 100 V dc Coil
Mi Item #11996366
MFR #DSLG-01-3-C-R100-N-11
Price$1,286.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSLG-01-3-C-R100-N-11

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 100 V dc Coil
Mi Item #11996366
MFR #DSLG-01-3-C-R100-N-11

Mfr description
DSLG-01-3-C-R100-N-11 POPPET TYPE 3-PORT
  • ・Poppet type directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 16L/min (4.2gal/min)\n・CETOP D03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,286.87/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    100 V dc
  • Maximum Operating Pressure
    31.5 psi
  • Spool Spring Arrangement
    Spring Centered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)