Overview
Mfr description
DSLG-01-3-O-R100-N-1190 POPPET TYPE 3-PO
- ・Poppet type directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 16L/min (4.2gal/min)\n・CETOP D03
Specifications
- Maximum Operating Pressure31.5 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data