Motion
DSLHG-04-1-A100-N-13

YUKEN
DSLHG-04-1-A100-N-13

Multipurpose Control Dir Valve
Mi Item #11996372
MFR #DSLHG-04-1-A100-N-13
Price$4,533.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSLHG-04-1-A100-N-13

Multipurpose Control Dir Valve
Mi Item #11996372
MFR #DSLHG-04-1-A100-N-13

Mfr description
DSLHG-04-1-A100-N-13 MULTIPURPOSE CONTRO
  • ・Poppet type directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Multi functions - directional, flow, check controls\n・CETOP D07, D08, D10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,533.11/each

Specifications

Details

  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)