Overview
Mfr description
DSLHG-04-3-T-D24-N-1390 REGEN TYPE MULTI
- ・Poppet type directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Multi functions - directional, flow, check controls\n・CETOP D07, D08, D10
Specifications
- Maximum Operating Pressure25 psi
- Manual Override TypeManual Override Pin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data