Motion
E-DSG-01-3C4-D24-70

YUKEN
E-DSG-01-3C4-D24-70

Energy Efficient 5W Holding
MI ITEM #11996430
MFR #E-DSG-01-3C4-D24-70
List Price$545.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
E-DSG-01-3C4-D24-70

Energy Efficient 5W Holding
MI ITEM #11996430
MFR #E-DSG-01-3C4-D24-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$545.02/each for your price

Overview

Mfr description
E-DSG-01-3C4-D24-70 ENERGY EFFICIENT 5W
  • ・CETOP D03 solenoid directional valve - low wattage 5W\n・Max. operating pressure up to 16MPa (2,320psi)\n・Max. flow rate up to 45L/min (11gal/min)

Specifications

  • Maximum Operating Pressure
    16 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought