Motion
EFBG-03-125-61 10 OHM - 10 OHM SERIES FL

YUKEN
EFBG-03-125-61 10 OHM - 10 OHM SERIES FL

10 Ohm - 10 Ohm Series Flow & Relief
MI ITEM #11996434
MFR #EFBG-03-125-61 10 OHM - 10 OHM SERIES FL
List Price$3,024.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EFBG-03-125-61 10 OHM - 10 OHM SERIES FL

10 Ohm - 10 Ohm Series Flow & Relief
MI ITEM #11996434
MFR #EFBG-03-125-61 10 OHM - 10 OHM SERIES FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,024.95/each for your price

Overview

Mfr description
EFBG-03-125-61 10 OHM - 10 OHM SERIES FL
  • ・Proportional flow control and relief valve - 40 Ω-10 Ω\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 500L/min (132gpm)\n・CETOP D05, D08, D10

Specifications

  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought