Motion
EFBG-03-125-C-E-61 10 OHM - 10 OHM SERIE

YUKEN
EFBG-03-125-C-E-61 10 OHM - 10 OHM SERIE

10 Ohm - 10 Ohm Series Flow & Relief
MI ITEM #11996435
MFR #EFBG-03-125-C-E-61 10 OHM - 10 OHM SERIE
List Price$3,802.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EFBG-03-125-C-E-61 10 OHM - 10 OHM SERIE

10 Ohm - 10 Ohm Series Flow & Relief
MI ITEM #11996435
MFR #EFBG-03-125-C-E-61 10 OHM - 10 OHM SERIE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,802.65/each for your price

Overview

Mfr description
EFBG-03-125-C-E-61 10 OHM - 10 OHM SERIE
  • ・Proportional flow control and relief valve - 10 Ω-10 Ω\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 500L/min (132gpm)\n・CETOP D05, D08, D10

Specifications

  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text