Motion
EFBG-03-250-H-51 PROPORTIONAL VALVE

YUKEN
EFBG-03-250-H-51 PROPORTIONAL VALVE

Proportional Valve
Mi Item #11996438
MFR #EFBG-03-250-H-51 PROPORTIONAL VALVE
Price$4,239.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EFBG-03-250-H-51 PROPORTIONAL VALVE

Proportional Valve
Mi Item #11996438
MFR #EFBG-03-250-H-51 PROPORTIONAL VALVE

Mfr description
EFBG-03-250-H-51 PROPORTIONAL VALVE
  • ・Proportional flow control and relief valve - 10 Ω-10 Ω\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 500L/min (132gpm)\n・CETOP D05, D08, D10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,239.35/each

Specifications

Details

  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)