Overview
Mfr description
EFBG-10-1000-E-5190 HIGH FLOW PROPORTION
- ・Proportional flow control and relief valve - 10 Ω-10 Ω\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 500L/min (132gpm)\n・CETOP D05, D08, D10
Specifications
- Maximum Operating Pressure24.5 MPa
- MountSub-plate Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data