Motion
EFBG-10-500-H-17 40 OHM - 10 OHM SERIES

YUKEN
EFBG-10-500-H-17 40 OHM - 10 OHM SERIES

40 Ohm - 10 Ohm Series Prop
MI ITEM #11996444
MFR #EFBG-10-500-H-17 40 OHM - 10 OHM SERIES
List Price$8,582.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EFBG-10-500-H-17 40 OHM - 10 OHM SERIES

40 Ohm - 10 Ohm Series Prop
MI ITEM #11996444
MFR #EFBG-10-500-H-17 40 OHM - 10 OHM SERIES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,582.35/each for your price

Overview

Mfr description
EFBG-10-500-H-17 40 OHM - 10 OHM SERIES
  • ・Proportional flow control and relief valve - 40 Ω-10 Ω\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 500L/min (132gpm)\n・CETOP D05, D08, D10

Specifications

  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought