Motion
EFCG-06-250-N-22 PROPORTIONAL VALVE

YUKEN
EFCG-06-250-N-22 PROPORTIONAL VALVE

Proportional Valve
MI ITEM #11996447
MFR #EFCG-06-250-N-22 PROPORTIONAL VALVE
List Price$4,993.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EFCG-06-250-N-22 PROPORTIONAL VALVE

Proportional Valve
MI ITEM #11996447
MFR #EFCG-06-250-N-22 PROPORTIONAL VALVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,993.44/each for your price

Overview

Mfr description
EFCG-06-250-N-22 PROPORTIONAL VALVE
  • ・Proportional flow control (and check) valve - 40 Ω\n・Max. operating pressure up to 20.6MPa (3,000psi)\n・Max. flow rate up to 550L/min (145gpm)\n・CETOP D02, D05, D08, D10

Specifications

  • Maximum Operating Pressure
    20.6 MPa
  • Mount
    Sub-plate Mounting
  • Hysteresis
    0.07

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought