Motion
EFG-03-125-E-51 PROPORTIONAL VALVE

YUKEN
EFG-03-125-E-51 PROPORTIONAL VALVE

Proportional Valve
MI ITEM #11996450
MFR #EFG-03-125-E-51 PROPORTIONAL VALVE
Price$2,768.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EFG-03-125-E-51 PROPORTIONAL VALVE

Proportional Valve
MI ITEM #11996450
MFR #EFG-03-125-E-51 PROPORTIONAL VALVE

Mfr description
EFG-03-125-E-51 PROPORTIONAL VALVE
  • ・Proportional flow control (and check) valve - 10 Ω\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 280L/min (74gpm)\n・CETOP D05, D08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,768.79/each

Specifications

Details

  • Hysteresis
    0.03
  • Maximum Operating Pressure
    20.6 MPa
  • Mount
    Sub-plate Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)