Overview
Mfr description
EFG-06-250-E-51 PROPORTIONAL VALVE
- ・Proportional flow control (and check) valve - 10 Ω\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 280L/min (74gpm)\n・CETOP D05, D08
Specifications
- Maximum Operating Pressure24.5 MPa
- MountSub-plate Mounting
- Hysteresis0.03
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data