Motion
EHDFG-01-30-3C40-XY-30 JIS PROPORTIONAL

YUKEN
EHDFG-01-30-3C40-XY-30 JIS PROPORTIONAL

JIS Proportional Valve OBE
MI ITEM #11996464
MFR #EHDFG-01-30-3C40-XY-30 JIS PROPORTIONAL
List Price$4,601.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EHDFG-01-30-3C40-XY-30 JIS PROPORTIONAL

JIS Proportional Valve OBE
MI ITEM #11996464
MFR #EHDFG-01-30-3C40-XY-30 JIS PROPORTIONAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,601.43/each for your price

Overview

Mfr description
EHDFG-01-30-3C40-XY-30 JIS PROPORTIONAL
  • ・Proportional flow control (and check) valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate 60L/min (15.9gal/min)\n・CETOP D03, D05

Specifications

  • Maximum Operating Pressure
    24.5 MPa
  • Spool Type
    3C40
  • Mount
    Sub-plate Mounting
  • Hysteresis
    0.05
  • Flow Direction
    Metre - In, Metre - Out
  • Ambient Temperature Range
    0 °C to + 50 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought