Motion
EHDFG-03-60-3C40-Y-30 PROPORTIONAL DIREC

YUKEN
EHDFG-03-60-3C40-Y-30 PROPORTIONAL DIREC

Proportional Directional and Flow
Mi Item #11996466
MFR #EHDFG-03-60-3C40-Y-30 PROPORTIONAL DIREC
Price$8,723.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EHDFG-03-60-3C40-Y-30 PROPORTIONAL DIREC

Proportional Directional and Flow
Mi Item #11996466
MFR #EHDFG-03-60-3C40-Y-30 PROPORTIONAL DIREC

Mfr description
EHDFG-03-60-3C40-Y-30 PROPORTIONAL DIREC
  • ・Proportional flow control (and check) valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate 60L/min (15.9gal/min)\n・CETOP D03, D05
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,723.75/each

Specifications

Details

  • Ambient Temperature Range
    0 °C to + 50 °C
  • Flow Direction
    Metre-out
  • Hysteresis
    0.05
  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
  • Spool Type
    3C40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)