Overview
Mfr description
EHDFG-06-280-10A-CB-10 PROPORTIONAL ELEC
- ・Proportional flow control (and check) valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate 60L/min (15.9gal/min)\n・CETOP D03, D05
Specifications
- Maximum Operating Pressure15.7 MPa
- Spool Type10A
- MountSub-plate Mounting
- Hysteresis0.01
- Ambient Temperature Range0 °C to + 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data