Overview
Mfr description
EHDG-01-H-T11-50 PROPORTIONAL PILOT RELI
- ・Proportional pilot relief valve_x000D_\n・Max. operating pressure up to 25MPa (3,630psi)_x000D_\n・Max. flow rate 30L/min (7.9gal/min)_x000D_\n・CETOP D03 size_x000D_\n
Specifications
- Maximum Operating Pressure24.5 MPa
- MountSub-plate Mounting
- Hysteresis0.03
- Ambient Temperature Range0 °C to + 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data