Motion
EHDG-01V-B-L-1-P10T15M10-50 PROPORTIONAL

YUKEN
EHDG-01V-B-L-1-P10T15M10-50 PROPORTIONAL

Proportional Electro-Hydraulic Pilot
MI ITEM #11996475
MFR #EHDG-01V-B-L-1-P10T15M10-50 PROPORTIONAL
List Price$3,994.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EHDG-01V-B-L-1-P10T15M10-50 PROPORTIONAL

Proportional Electro-Hydraulic Pilot
MI ITEM #11996475
MFR #EHDG-01V-B-L-1-P10T15M10-50 PROPORTIONAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,994.43/each for your price

Overview

Mfr description
EHDG-01V-B-L-1-P10T15M10-50 PROPORTIONAL
  • ・Proportional pilot relief valve_x000D_\n・Max. operating pressure up to 25MPa (3,630psi)_x000D_\n・Max. flow rate 30L/min (7.9gal/min)_x000D_\n・CETOP D03 size_x000D_\n

Specifications

  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
  • Hysteresis
    0.03
  • Ambient Temperature Range
    0 °C to + 50 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought