Overview
Mfr description
EHFBG-03-60-C-S-50 PROP FLOW & RELIEF 17
- ・Proportional flow control and relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate:\n D03 (125L/min, 33gpm), D08 (250L/min, 66gpm)
Specifications
- Maximum Operating Pressure24.5 MPa
- MountSub-plate Mounting
- Ambient Temperature Range0 °C to + 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data