Motion
EHFBG-10-500-H-50 PROPORTIONAL FLOW CONT

YUKEN
EHFBG-10-500-H-50 PROPORTIONAL FLOW CONT

Proportional Flow Control & Relief Valve
Mi Item #11996484
MFR #EHFBG-10-500-H-50 PROPORTIONAL FLOW CONT
Price$12,819.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EHFBG-10-500-H-50 PROPORTIONAL FLOW CONT

Proportional Flow Control & Relief Valve
Mi Item #11996484
MFR #EHFBG-10-500-H-50 PROPORTIONAL FLOW CONT

Mfr description
EHFBG-10-500-H-50 PROPORTIONAL FLOW CONT
  • ・Proportional flow control and relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate:\n D03 (125L/min, 33gpm), D08 (250L/min, 66gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,819.81/each

Specifications

Details

  • Ambient Temperature Range
    0 °C to + 50 °C
  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)