Overview
Mfr description
EHFCG-03-125-50 PROPORTIONAL FLOW CONTRO
- ・Proportional flow control (and check) valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate 250L/min (66gal/min)\n・CETOP D05, D08
Specifications
- Maximum Operating Pressure20.6 MPa
- MountSub-plate Mounting
- Hysteresis0.03
- Ambient Temperature Range0 °C to + 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data