Overview
Mfr description
EHRBG-06-C-50 PROPORTIONAL REDUCING & RE
- ・Proportional relieving and reducing valve_x000D_\n・Max. operating pressure up to 24.5MPa (3,550psi)_x000D_\n・Max. flow rate 250L/min (66gal/min)_x000D_\n・CETOP D08, D10_x000D_\n
Specifications
- Maximum Operating Pressure24.5 MPa
- MountSub-plate Mounting
- Hysteresis0.03
- Ambient Temperature Range0 °C to + 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data