Motion
ELDFG-01-35-3C40-XY-10 HIGH SPEED PROPOR

YUKEN
ELDFG-01-35-3C40-XY-10 HIGH SPEED PROPOR

High Speed Proportional Valve, with
MI ITEM #11996496
MFR #ELDFG-01-35-3C40-XY-10 HIGH SPEED PROPOR
List Price$4,272.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ELDFG-01-35-3C40-XY-10 HIGH SPEED PROPOR

High Speed Proportional Valve, with
MI ITEM #11996496
MFR #ELDFG-01-35-3C40-XY-10 HIGH SPEED PROPOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,272.17/each for your price

Overview

Mfr description
ELDFG-01-35-3C40-XY-10 HIGH SPEED PROPOR
  • ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 80L/min (21.1gpm)\n・CETOP D03, D05

Specifications

  • Maximum Operating Pressure
    31.5 MPa
  • Spool Type
    3C40
  • Mount
    Sub-plate Mounting
  • Hysteresis
    0.005
  • Flow Direction
    Metre - In, Metre - Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text