Motion
ELDFG-03EH-40-3C40-XY-C-E-10 HI SPEED PR

YUKEN
ELDFG-03EH-40-3C40-XY-C-E-10 HI SPEED PR

Hi Speed Proportional Valve OBE Current
MI ITEM #11996519
MFR #ELDFG-03EH-40-3C40-XY-C-E-10 HI SPEED PR
List Price$6,908.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ELDFG-03EH-40-3C40-XY-C-E-10 HI SPEED PR

Hi Speed Proportional Valve OBE Current
MI ITEM #11996519
MFR #ELDFG-03EH-40-3C40-XY-C-E-10 HI SPEED PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,908.91/each for your price

Overview

Mfr description
ELDFG-03EH-40-3C40-XY-C-E-10 HI SPEED PR
  • ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate 80L/min (21gal/min)\n・CETOP D03, D05

Specifications

  • Maximum Operating Pressure
    35 MPa
  • Spool Type
    3C40
  • Mount
    Sub-plate Mounting
  • Hysteresis
    0.001
  • Flow Direction
    Metre - In, Metre - Out
  • Ambient Temperature Range
    from -15 °C to 65 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought