Motion
ELDFHG-04-280-3C40-XY-10 TWO STAGE DIR &

YUKEN
ELDFHG-04-280-3C40-XY-10 TWO STAGE DIR &

Two Stage Dir & Flow Control Prop Valve
Mi Item #11996529
MFR #ELDFHG-04-280-3C40-XY-10 TWO STAGE DIR &
Price$8,603.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ELDFHG-04-280-3C40-XY-10 TWO STAGE DIR &

Two Stage Dir & Flow Control Prop Valve
Mi Item #11996529
MFR #ELDFHG-04-280-3C40-XY-10 TWO STAGE DIR &

Mfr description
ELDFHG-04-280-3C40-XY-10 TWO STAGE DIR &
  • ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate 1,440L/min (380gal/min)\n・CETOP D05, D07, D08, D10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,603.56/each

Specifications

Details

  • Ambient Temperature Range
    from -15 °C to 65 °C
  • Flow Direction
    Metre - In, Metre - Out
  • Maximum Operating Pressure
    35 MPa
  • Mount
    Sub-plate Mounting
  • Spool Type
    3C40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)