Motion
ELDFHG-06-350-3C40-XY-C-D-10 HISPEEDPROP

YUKEN
ELDFHG-06-350-3C40-XY-C-D-10 HISPEEDPROP

HiSpeedPropValve 350 L/min
MI ITEM #11996545
MFR #ELDFHG-06-350-3C40-XY-C-D-10 HISPEEDPROP
List Price$9,687.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ELDFHG-06-350-3C40-XY-C-D-10 HISPEEDPROP

HiSpeedPropValve 350 L/min
MI ITEM #11996545
MFR #ELDFHG-06-350-3C40-XY-C-D-10 HISPEEDPROP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,687.04/each for your price

Overview

Mfr description
ELDFHG-06-350-3C40-XY-C-D-10 HISPEEDPROP
  • ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 280L/min (74gpm)\n・CETOP D07, D08

Specifications

  • Maximum Operating Pressure
    35 MPa
  • Spool Type
    3C40
  • Mount
    Sub-plate Mounting
  • Flow Direction
    Metre - In, Metre - Out
  • Ambient Temperature Range
    from -15 °C to 65 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought