Motion
ELDFHG-06EH-350-3C40-XY-T-C-E-10 HI SPD

YUKEN
ELDFHG-06EH-350-3C40-XY-T-C-E-10 HI SPD

Hi Spd Linear OBE Motor/Float Spool
MI ITEM #11996557
MFR #ELDFHG-06EH-350-3C40-XY-T-C-E-10 HI SPD
List Price$11,031.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ELDFHG-06EH-350-3C40-XY-T-C-E-10 HI SPD

Hi Spd Linear OBE Motor/Float Spool
MI ITEM #11996557
MFR #ELDFHG-06EH-350-3C40-XY-T-C-E-10 HI SPD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,031.10/each for your price

Overview

Mfr description
ELDFHG-06EH-350-3C40-XY-T-C-E-10 HI SPD
  • ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate 1,440L/min (380gal/min)\n・CETOP D05, D07, D08, D10

Specifications

  • Maximum Operating Pressure
    35 MPa
  • Spool Type
    3C40
  • Mount
    Sub-plate Mounting
  • Hysteresis
    0.001
  • Flow Direction
    Metre - In, Metre - Out
  • Ambient Temperature Range
    0 °C to + 50 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text