Motion
E-YA16-B-6-3.7-50 ENERGY EFFICIENT POWER

YUKEN
E-YA16-B-6-3.7-50 ENERGY EFFICIENT POWER

Energy Efficient Power Unit
Mi Item #11996570
MFR #E-YA16-B-6-3.7-50 ENERGY EFFICIENT POWER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
E-YA16-B-6-3.7-50 ENERGY EFFICIENT POWER

Energy Efficient Power Unit
Mi Item #11996570
MFR #E-YA16-B-6-3.7-50 ENERGY EFFICIENT POWER

Mfr description
E-YA16-B-6-3.7-50 ENERGY EFFICIENT POWER
  • ・Hydraulic power unit - standard\n・35 models and 21 different options available\n・Max. operating pressure up to 16MPa (2,320psi)\n・Reservoir capacity up to 160L/min (42gal/min)\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Maximum Operating Pressure
    7 MPa
  • Reservoir Capacity
    60 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)