Motion
F-A-BSG-03-2B3B-D24-N1-48

YUKEN
F-A-BSG-03-2B3B-D24-N1-48

Relief Valve Sol. Con. w/ Vent
MI ITEM #11996587
MFR #F-A-BSG-03-2B3B-D24-N1-48
List Price$1,727.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
F-A-BSG-03-2B3B-D24-N1-48

Relief Valve Sol. Con. w/ Vent
MI ITEM #11996587
MFR #F-A-BSG-03-2B3B-D24-N1-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,727.10/each for your price

Overview

Mfr description
F-A-BSG-03-2B3B-D24-N1-48 RELIEF VALVE S
  • ・Relief valve - solenoid and pilot operated \n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106gpm)\n

Specifications

  • Maximum Operating Pressure
    25 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought