Overview
Mfr description
FBG-03-125-11 3/8 INCH POWER SAVING FLOW
- ・Flow control and relief vavle_x000D_\n・Max. operating pressure up to 25MPa (3,630psi)_x000D_\n・Max flow rate up to 500L/min (132gal/min)_x000D_\n
Specifications
- Maximum Working Pressure25 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data