Overview
Mfr description
F-CRT-10-04-5090 RT ANGLE CHECK VALVE VI
- ・Check valve - right angle\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)
Specifications
- Maximum Operating Pressure25 psi
- Mounting TypeThreaded Connection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data