Motion
F-DSHG-10-2N4-C2-T-A120-43

YUKEN
F-DSHG-10-2N4-C2-T-A120-43

Pilot D10 AC 120 No Spring W/ Choke Int
MI ITEM #11996650
MFR #F-DSHG-10-2N4-C2-T-A120-43
List Price$4,959.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
F-DSHG-10-2N4-C2-T-A120-43

Pilot D10 AC 120 No Spring W/ Choke Int
MI ITEM #11996650
MFR #F-DSHG-10-2N4-C2-T-A120-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,959.23/each for your price

Overview

Mfr description
F-DSHG-10-2N4-C2-T-A120-43 PILOT D10 AC
  • ・CETOP D10 solenoid directional 2-stage valve - soft shift\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291gal/min)\n

Specifications

  • Maximum Operating Pressure
    31.5 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought