Overview
Mfr description
F-GCT-02-32 IN LINE NEEDLE VALVE - VITON
- ・Needle valve\n・Used as stop valve & restrictor\n・Max. operating pressure up to 35MPa (5,080psi)
Specifications
- Maximum Operating Pressure35 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data