Overview
Mfr description
FHG-06-250-A120-N-13 PILOT OPERATED FLOW
- ・Flow control vavle - pilot operated_x000D_\n・Max. operating pressure up to 21MPa (3,050psi)_x000D_\n・Max flow rate up to 500L/min (132gal/min)_x000D_\n
Specifications
- Maximum Working Pressure21 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data