Overview
Mfr description
F-MPW-03-4-70 (VITON SEALS) 58 PSI MODUL
- ・CETOP D05 modular valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 160L/min (42gal/min)\n\n
Specifications
- Cracking Pressure0.4 MPa
- Maximum Operating Pressure25 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data