Overview
Mfr description
F-MRP-03-H-70 D05 MODULAR REDUCING VALVE
- ・CETOP D05 modular valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 160L/min (42gal/min)\n\n
Specifications
- Maximum Operating Pressure25 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data