Overview
Mfr description
F-PV2R4-184-L-RAA-30 VANE PUMP WITH VITO
- ・Vane pump - standard\n・Low noise and wide range of flow rates\n・Maximum operating pressure 21MPa (3,050psi)\nFor phosphate ester type fluids (Omit if not required)
Specifications
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data