Overview
Mfr description
F-S-BG-06-L-40 LOW NOISE RELIEF LEFT HAN
- ・Relief valve - pilot operated - low noise\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106gpm)
Specifications
- Maximum Operating Pressure25 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data