Overview
Mfr description
GCT-02-3490 NEEDLE VALVE IN-LINE
- ・Needle valve\n・Used as stop valve & restrictor\n・Max. operating pressure up to 35MPa (5,080psi)
Specifications
- Maximum Operating Pressure35 psi
- Check Valve TypeNeedle
- TypeNeedle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data