Overview
Mfr description
G-DSG-01-2B7-51 SHOCKLESS DIR. VALVE SOL
- ・Solenoid directional valve - G series - D03, D05\n・Max. operating pressure up to 25MPa (3,630psi)\n・Shock reduction and slow start & stop\n・USB micro-B connector in the on-board amplifier
Specifications
- Maximum Operating Pressure25 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data