Motion
G-DSG-03-3C40-S-51

YUKEN
G-DSG-03-3C40-S-51

Shockless Dir. Valve Sol Oper (Source
Mi Item #11996713
MFR #G-DSG-03-3C40-S-51
Price$2,578.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
G-DSG-03-3C40-S-51

Shockless Dir. Valve Sol Oper (Source
Mi Item #11996713
MFR #G-DSG-03-3C40-S-51

Mfr description
G-DSG-03-3C40-S-51 SHOCKLESS DIR. VALVE
  • ・Solenoid directional valve - G series - D03, D05\n・Max. operating pressure up to 25MPa (3,630psi)\n・Shock reduction and slow start & stop\n・USB micro-B connector in the on-board amplifier
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,578.76/each

Specifications

Details

  • Maximum Operating Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)