Motion
HCT-10-B4-2290 510-1020 PSI COUNTERBALAN

YUKEN
HCT-10-B4-2290 510-1020 PSI COUNTERBALAN

510-1020 psi Counterbalance
MI ITEM #11996739
MFR #HCT-10-B4-2290 510-1020 PSI COUNTERBALAN
List Price$1,858.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
HCT-10-B4-2290 510-1020 PSI COUNTERBALAN

510-1020 psi Counterbalance
MI ITEM #11996739
MFR #HCT-10-B4-2290 510-1020 PSI COUNTERBALAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,858.40/each for your price

Overview

Mfr description
HCT-10-B4-2290 510-1020 PSI COUNTERBALAN
  • ・Sequence valve\n・Unloading, low pressure relief, counterbalance valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)

Specifications

  • Maximum Operating Pressure
    21 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought