Motion
HG-10-L2-22 JIS COUNTERBALANCE VALVE 36-

YUKEN
HG-10-L2-22 JIS COUNTERBALANCE VALVE 36-

JIS Counterbalance Valve 36-65 psi int
Mi Item #11996751
MFR #HG-10-L2-22 JIS COUNTERBALANCE VALVE 36-
Price$1,858.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
HG-10-L2-22 JIS COUNTERBALANCE VALVE 36-

JIS Counterbalance Valve 36-65 psi int
Mi Item #11996751
MFR #HG-10-L2-22 JIS COUNTERBALANCE VALVE 36-

Mfr description
HG-10-L2-22 JIS COUNTERBALANCE VALVE 36-
  • ・Sequence valve\n・Unloading, low pressure relief, counterbalance valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,858.40/each

Specifications

Details

  • Maximum Operating Pressure
    21 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)