Overview
Mfr description
KS-EBG-03-51 SEAL KIT FOR RELIEF VALVE E
- ・Proportional electro-hydraulic relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 400L/min (106gpm)\n・CETOP D05, D08, D10
Specifications
- Maximum Operating Pressure24.5 MPa
- Mount TypeSub-plate Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data