Overview
Mfr description
KS-EDFHG-04-31 SEAL KIT FOR EDFHG-04-31
- ・Proportional directional and flow control 2-stage valve\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 280L/min (74gpm)\n・CETOP D05, D08, D10
Specifications
- Maximum Operating Pressure25 MPa
- Mount TypeSub-plate Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data