Overview
Mfr description
KS-EDG-01-51 SEAL KIT FOR EDG-01
- ・Proportional pilot relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate up to 2L/min (0.53gpm)
Specifications
- Maximum Operating Pressure24.5 MPa
- Mount TypeSub-plate Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data