Overview
Mfr description
KS-EHFBG-03-125-C-50 SEAL KIT FOR EHFBG-
- ・Proportional flow control and relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate:\n D03 (125L/min, 33gpm), D08 (250L/min, 66gpm)
Specifications
- Maximum Operating Pressure24.5 MPa
- Mount TypeSub-plate Mounting
- Control TypeOpen-Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data